Tyla Upholstered Office Chair in Gray/Polished Nickel

  • Mfr # CH-220921-5-GY-MS

  • Zoro # G309990665


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Metal, Polyurethane
Overall Length
18.75 in
Overall Width
21 in
Weight Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-220921-5-GY-MS
Zoro #
G309990665
UPC #
196861041600
Country of Origin
China

Dimensions

Overall Length
18.75 in
Overall Width
21 in

Details

Color
Gray Faux Leather/Polished Nickel
Material
Foam, Metal, Polyurethane
Weight Capacity
300

Description

The Martha Stewart Tyla Office Chair is an updated classic that lends instant charm to your home office. This faux leather desk chair features an armless polished nickel frame that adds elevated sophistication to any decor. A pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.