Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanowen 1.2 Quart Stoneware Oval Baker in Blue

  • Mfr # 144619.01

  • Zoro # G021738644


product price: $25.99
/ea

Key Features

Length
12.5 in
Height
2.7 in
Color
Blue
Material
Stoneware
Width
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144619.01
Zoro #
G021738644
UPC #
085081660206
Country of Origin
China

Dimensions

Length
12.5 in
Height
2.7 in
Width
6.6 in

Details

Color
Blue
Material
Stoneware
Item
Oval Baker

Description

Elevate your culinary creations with the Martha Stewart Vanowen 1.2 Quart Stoneware Oval Baker in Blue. Crafted for both beauty and functionality, this baker boasts a charming oval design that enhances any table setting. Its durable stoneware construction ensures even heating and long-lasting use, while the vibrant blue glaze adds a touch of elegance to your kitchen decor. Perfect for casseroles, roasting vegetables, or serving side dishes, this versatile piece seamlessly transitions from oven to table, making it a must-have for every home chef seeking both style and practicality in their kitchenware collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.