
Vanowen 6 Piece 3.8 Inch Stoneware Ramekin Set in Assorted Colors
Mfr # 144621.01
Zoro # G721738289
product price: $37.35
/eaKey Features
Overall Width (In.)
4.25 in
Overall Height (In.)
2.3 in
Overall Length (In.)
4.25 in
Color
Assorted Colors
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144621.01
Zoro #
G721738289
UPC #
085081660220
Country of Origin
China
Dimensions
Overall Width (In.)
4.25 in
Overall Height (In.)
2.3 in
Overall Length (In.)
4.25 in
Details
Item
Ramekin Set
Color
Assorted Colors
Material
Stoneware
Description
The Martha Stewart Vanowen 6-Piece Ramekin Set is a stylish addition to any kitchen. These charming 3.8-inch ramekins are crafted from high-quality stoneware, offering exceptional durability and even heat distribution for perfect baking results every time. Whether you're serving individual portions of crème brûlee, souffles, or side dishes, these ramekins provide both function and flair. The set features an assortment of muted colors, adding a touch of elegance to your table while complementing any decor. Their simple embossed stripe detail and glossy finish adds contrast and style, elevating your desserts to the next level. Dishwasher, microwave, and oven safe stoneware for long lasting use and versatility. These ramekins are perfect for entertaining or everyday dining!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.