
Vanowen 6 Piece 5.1 Inch Stoneware Mini Loaf Pan Set in Assorted Colors
Mfr # 144622.01
Zoro # G421738084
product price: $38.99
/eaKey Features
Material
Stoneware
Height
2.4 in
Length
7 in
Width
3.3 in
Color
Assorted Colors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144622.01
Zoro #
G421738084
UPC #
085081660244
Country of Origin
China
Dimensions
Height
2.4 in
Length
7 in
Width
3.3 in
Details
Material
Stoneware
Item
Loaf Pan
Color
Assorted Colors
Description
Bring the joy of baking to your kitchen with the Martha Stewart Vanowen 6 Piece Mini Loaf Pan Set, designed for both style and functionality. Each pan in this set measures 5.1 inches and is crafted from durable stoneware, ensuring even heat distribution for perfectly baked treats every time. The assortment of colors adds a touch of charm to your kitchen while offering versatility for creating individual loaves of bread, delightful mini cakes, or savory side dishes. Ideal for both everyday use and special occasions, this set combines Martha Stewart's signature elegance with practical performance, making it a must-have for every home baker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.