Vanowen 9 Inch Round Scalloped Edge Stoneware Pie Pan in Blue

  • Mfr # 142780.01

  • Zoro # G321739679


product price: $27.59
/ea

Key Features

Color
Blue
Material
Stoneware
Overall Height (In.)
2.1 in
Overall Width (In.)
10 in
Overall Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142780.01
Zoro #
G321739679
UPC #
085081639356
Country of Origin
China

Dimensions

Overall Height (In.)
2.1 in
Overall Width (In.)
10 in
Overall Length (In.)
10 in

Details

Color
Blue
Material
Stoneware
Item
Pie Pan

Description

Complete your bakeware collection in spectacular fashion with the Martha Stewart Stoneware Pie Dish. The elegant shape is not only pleasing to the eye and perfect for serving from oven to table but carefully constructed to heat your baking delicacies evenly for a crisp, golden crust and warm, moist center. Mac and cheese, rustic crumbles, and other oven-baked meals can also be made in these dishes, though nothing shines quite like a classic pie with crimped crusts (which the scalloped rims help ensure). Dishwasher, microwave, and oven safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.