
Wood Fir Elevated Server
Mfr # 128924.01
Zoro # G621739034
product price: $34.15
/eaKey Features
Height
1.1 in
Material
Wood
Width
12.5 in
Length
13.5 in
Color
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128924.01
Zoro #
G621739034
UPC #
085081521057
Country of Origin
China
Dimensions
Height
1.1 in
Width
12.5 in
Length
13.5 in
Details
Material
Wood
Item
Elevated
Color
Wood
Description
Bring some uniqueness to your dinner table with the Martha Stewart Wood Fir Elevated Server. Made out of real wood fir, this is guaranteed to compliment your table setting and add that special touch that your guests will love. Serve all your favorite delicious snacks such as fruits, cheese, and much more. Enjoy the natural wood scent to compliment anything you serve to your guests. This Martha Stewart wood fir elevated server is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.