Zaya Upholstered Office Chair in Saddle Brown/Polished Nickel

  • Mfr # CH-240230-1-BR-MS

  • Zoro # G916045970


product price:  $236.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
26 in
Capacity
300 lbs
Width
26.5 in
Material
Faux Leather, Foam, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-240230-1-BR-MS
Zoro #
G916045970
UPC #
196861189104
Country of Origin
China

Dimensions

Length
26 in
Width
26.5 in

Details

Color
Saddle Brown Faux Leather/Polished Nickel Frame
Capacity
300 lbs
Material
Faux Leather, Foam, Metal

Description

Pair an elevated presentation with luxurious comfort in your homes creative headquarters with the Martha Stewart Zaya Office Chair. Offering adjustable height, a 360° swivel seat, and dual wheel casters, this chair is skillfully crafted for personalized performance and makes navigating your home command center hassle-free. A charming faux leather upholstery and padded arms with double line stitching cradle you with comfort during your workday and provide understated sophistication for any space. A metal frame with a classic polished nickel finish delivers enduring dependability. Assembly is easy with the included tools and step-by-step instructions and keeping your chair looking pristine is easy by wiping clean with a dry cloth.


  • Contemporary office chair that delivers an elevated presentation to any home command center
  • Comfortable and eye-catching saddle brown faux leather upholstery
  • Padded arms with exquisite double line stitching cradle you with comfort throughout the workday
  • Polished nickel metal frame with dual wheel casters
  • 360° swivel seat with pneumatic lift for multi-position height adjustment
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Easy assembly with step-by-step instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.