Zoro Homepage

1-1/16 in. Chrome Service Angle Wrench

  • Mfr # 1234

  • Zoro # G302542113


product price: $32.89
/ea

Key Features

Type
Service
Material
Steel
Size
1-1/16 in
Weight
0.35 lb
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1234
Zoro #
G302542113
UPC #
697950000000
Country of Origin
United States

Dimensions

Size
1-1/16 in
Storage Width
2.31 in
Storage Length
7-1/2 in
Storage Height
1.63 in

Details

Type
Service
Material
Steel
Weight
0.35 lb
Finish
Chrome
Measurement Type
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.