Zoro Homepage

1" DR 8" EXTENSION BLK

  • Mfr # MTX108

  • Zoro # G201938369


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Type
Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTX108
Zoro #
G201938369
UPC #
697950215648
Country of Origin
United States

Dimensions

Drive Size
1 in

Details

Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Type
Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.