
1 in Drive, 1-7/16 in SAE Socket, 12 Points
Mfr # MTX1246
Zoro # G402019089
product price: $60.99
/eaKey Features
Drive Size
1 in
Size
1-7/16 in
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTX1246
Zoro #
G402019089
UPC #
697950215693
Country of Origin
United States
Dimensions
Drive Size
1 in
Size
1-7/16 in
Details
Item
Socket
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.