Zoro Homepage

1 in Drive, 2-3/8 in SAE Socket, 12 Points

  • Mfr # 276-X1276

  • Zoro # G510637724


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Size
2-3/8 in
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276-X1276
Zoro #
G510637724
UPC #
697950215822
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-3/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.