
1.000 in. Drive, 1 1/2 in. SAE Socket, 12 Points
Mfr # MTX1248
Zoro # G302019295
product price: $63.75
/eaKey Features
Drive Size
1.000 in.
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTX1248
Zoro #
G302019295
UPC #
697950215709
Country of Origin
United States
Dimensions
Drive Size
1.000 in.
Size
1 1/2 in.
Details
Item
Socket
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Chrome
Measurement Type
SAE
Material
Alloy Steel
Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.