Zoro Homepage

1.000 in. Drive, 1 5/16 in. SAE Socket, 12 Points

  • Mfr # MTX1242

  • Zoro # G302019141


product price: $51.45
/ea

Key Features

Drive Size
1.000 in.
Size
1 5/16 in.
SAE or Metric
SAE
Number of Points
12
Socket Type
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTX1242
Zoro #
G302019141
UPC #
697950337098
Country of Origin
United States

Dimensions

Drive Size
1.000 in.
Size
1 5/16 in.

Details

SAE or Metric
SAE
Number of Points
12
Socket Type
Chrome
Material
Alloy Steel
Measurement Type
SAE
Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.