
1.000 in. Drive, 2.000 in. SAE Socket, 12 Points
Mfr # MTX1264
Zoro # G602019193
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1.000 in.
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTX1264
Zoro #
G602019193
UPC #
697950215778
Country of Origin
United States
Dimensions
Drive Size
1.000 in.
Size
2.000 in.
Details
Item
Socket
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Chrome
Material
Alloy Steel
Measurement Type
SAE
Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.