Zoro Homepage

1.000 in. Drive, 3.000 in. SAE Socket, 12 Points

  • Mfr # MTX1296

  • Zoro # G402019379


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1.000 in.
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTX1296
Zoro #
G402019379
UPC #
697950215907
Country of Origin
United States

Dimensions

Drive Size
1.000 in.
Size
3.000 in.

Details

Item
Socket
Finish
Chrome Plated
SAE or Metric
SAE
Number of Points
12
Material
Alloy Steel
Socket Type
Chrome
Measurement Type
SAE
Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.