Zoro Homepage

1/2 IN. DRIVE SOCKETS - SOCKETS, MS16K;MAR

  • Mfr # MS16K

  • Zoro # G911578428


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in.
Includes
ratchet, extension, and a tool box
Number of Pieces
16
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16K
Zoro #
G911578428
UPC #
697950375229
Country of Origin
United States

Dimensions

Drive Size
1/2 in.

Details

Includes
ratchet, extension, and a tool box
Number of Pieces
16
Finish
Chrome

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.