Zoro Homepage

1/2 IN. DRIVE SOCKETS - SOCKETS, S36K;MAR

  • Mfr # S36K

  • Zoro # G811578436


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
32
Drive Size
1/2 in.
Finish
Chrome
Includes
speed handle, 5” extension, 10” extension, universal joint, flex handle, reversible ratchet, adaptor, and a toolbox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S36K
Zoro #
G811578436
UPC #
697950139326
Country of Origin
United States

Dimensions

Drive Size
1/2 in.

Details

Number of Pieces
32
Finish
Chrome
Includes
speed handle, 5” extension, 10” extension, universal joint, flex handle, reversible ratchet, adaptor, and a toolbox

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.