Zoro Homepage

(1210) Spk Roller Double Tb, D50ATB15H

  • Mfr # D50ATB15H

  • Zoro # G3372027


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.625
Weight
0.86
Outside Dia. (In.)
3.315
Pitch Dia.
3.0061
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50ATB15H
Zoro #
G3372027
UPC #
697950031422
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.315
Pitch Dia.
3.0061
Length through Bore (In.)
1.04
Storage Width
3.315
Caliper Diameter
2.5896
Storage Length
3.315
Storage Height
1.04

Details

Pitch
0.625
Weight
0.86
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
15
Number of Rows
2
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
1210

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.