Zoro Homepage

(1210) Spk Roller Double Tb, D50ATB16H

  • Mfr # D50ATB16H

  • Zoro # G3364080


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
50
Pitch Dia.
3.2036
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50ATB16H
Zoro #
G3364080
UPC #
697950031439
Country of Origin
United States

Dimensions

Pitch Dia.
3.2036
Length through Bore (In.)
1.04
Outside Dia. (In.)
3.517
Storage Height
1.04
Caliper Diameter
2.8036
Storage Width
3.517
Storage Length
3.517

Details

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
50
Weight
1.1
Pitch
0.625
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
1210

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.