Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1210)Spk Roller Double Tb Met, D10ATB16

  • Mfr # D10ATB16

  • Zoro # G2468502


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
2.80364430967688
Number of Teeth
16
Outside Dia.
25.5524
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10ATB16
Zoro #
G2468502
UPC #
697950409856
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
2.80364430967688
Outside Dia.
25.5524
Pitch Dia.
0.625
Length through Bore
25.3746
Pitch Dia. (In.)
3.20364430967688
Outside Dia. (In.)
1.006
Length through Bore (In.)
0.999
Storage Length
3.60364430967688
Caliper Diameter
71.2125654657928
Chain Roller Dia.
10.16
Storage Width
3.60364430967688
Roller Width
9.65
Storage Height
0.999
Tooth Thickness
8.9662

Details

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Chain Number
10B-2
Max. Bore
31.75
Type
Metric Roller Chain
Sprocket Hub Type
TB
Pitch
15.875
Weight
1.12
Bushing Code
1210
Number of Rows
2
Min. Bore
12.7
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.