Zoro Homepage

(1215) Spk Roller Double Tb, D60BTB13H

  • Mfr # D60BTB13H

  • Zoro # G3372919


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Outside Dia. (In.)
3.493
Material
Steel
Number of Teeth
13
Weight
1.353
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BTB13H
Zoro #
G3372919
UPC #
697950032108
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
3.493
Pitch Dia.
3.1339
Caliper Diameter
2.6421
Storage Width
3.493
Storage Length
3.493
Storage Height
1.5

Details

Material
Steel
Number of Teeth
13
Weight
1.353
Pitch
0.75
Bore Type
Bushed
Type
Standard Roller Chain
Chain Number
60
Number of Rows
2
Bushing Code
1215
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.