Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1215) Spk Roller Ds Tb, DS40ATB18H

  • Mfr # DS40ATB18H

  • Zoro # G3377119


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.40625
Pitch Dia.
2.8794
Weight
0.94
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS40ATB18H
Zoro #
G3377119
UPC #
697950329116
Country of Origin
United States

Dimensions

Outside Dia.
1.40625
Pitch Dia.
2.8794
Length through Bore (In.)
1.40625
Hub Dia. (In.)
2.296
Outside Dia. (In.)
3.136
Chain Roller Dia.
0.312
Roller Width
0.3125
Caliper Diameter
2.5674
Storage Length
3.136
Tooth Thickness
0.284
Storage Height
1.40625
Storage Width
3.136

Details

Weight
0.94
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Sprocket Hub Type
ATB
Pitch
0.5
Number of Teeth
18
Number of Rows
2
Chain Number
40
Surface Treatment
Protective Coating
Bushing Code
1215
Double Single Center Line To Center Line
1.125
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.