Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1215) Spk Roller Ds Tb, DS40ATB19H

  • Mfr # DS40ATB19H

  • Zoro # G3374127


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.40625
Number of Teeth
19
Outside Dia. (In.)
3.296
Hub Dia. (In.)
2.5
Pitch Dia.
3.0378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS40ATB19H
Zoro #
G3374127
UPC #
697950029511
Country of Origin
United States

Dimensions

Outside Dia.
1.40625
Outside Dia. (In.)
3.296
Hub Dia. (In.)
2.5
Pitch Dia.
3.0378
Length through Bore (In.)
1.40625
Storage Width
3.375
Caliper Diameter
2.7154
Storage Length
3.375
Chain Roller Dia.
0.312
Storage Height
1.5
Roller Width
0.3125
Tooth Thickness
0.284

Details

Number of Teeth
19
Pitch
0.5
Sprocket Hub Type
ATB
Type
Standard Roller Chain
Weight
1.25
Material
Steel
Bore Type
Bushed
Bushing Code
1215
Chain Number
40
Number of Rows
2
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.125
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.