Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1215) Spk Roller Ds Tb, DS40ATB20H

  • Mfr # DS40ATB20H

  • Zoro # G3370362


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.40625
Pitch
0.5
Sprocket Hub Type
ATB
Weight
1.5
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS40ATB20H
Zoro #
G3370362
UPC #
697950029535
Country of Origin
United States

Dimensions

Outside Dia.
1.40625
Hub Dia. (In.)
2.625
Pitch Dia.
3.1962
Outside Dia. (In.)
3.457
Length through Bore (In.)
1.40625
Tooth Thickness
0.284
Storage Height
1.5
Roller Width
0.3125
Caliper Diameter
2.8842
Chain Roller Dia.
0.312
Storage Width
4
Storage Length
4

Details

Pitch
0.5
Sprocket Hub Type
ATB
Weight
1.5
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
20
Hardened Teeth
Yes
Double Single Center Line To Center Line
1.125
Bushing Code
1215
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.