Zoro Homepage

(1215) Spk Roller Ds Tb, DS50ATB16H

  • Mfr # DS50ATB16H

  • Zoro # G3307076


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.65625
Type
Standard Roller Chain
Outside Dia. (In.)
3.517
Hub Dia. (In.)
2.48
Sprocket Hub Type
ATB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50ATB16H
Zoro #
G3307076
UPC #
697950329130
Country of Origin
United States

Dimensions

Outside Dia.
1.65625
Outside Dia. (In.)
3.517
Hub Dia. (In.)
2.48
Pitch Dia.
3.2036
Length through Bore (In.)
1.65625
Storage Height
1.65625
Chain Roller Dia.
0.4
Storage Width
3.517
Tooth Thickness
0.343
Caliper Diameter
2.8036
Roller Width
0.375
Storage Length
3.517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.