Zoro Homepage

(1610) Spk Roller Double Tb, D35BTB60

  • Mfr # D35BTB60

  • Zoro # G2447898


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
35
Pitch Dia.
7.1652
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35BTB60
Zoro #
G2447898
UPC #
697950060729
Country of Origin
United States

Dimensions

Pitch Dia.
7.1652
Outside Dia. (In.)
7.38
Length through Bore (In.)
1
Storage Width
7.38
Storage Height
1
Caliper Diameter
6.9652
Storage Length
7.38

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
35
Type
Standard Roller Chain
Pitch
0.375
Weight
6.24
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
1610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.