Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Double Tb, D35BTB70

  • Mfr # D35BTB70

  • Zoro # G2448500


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
35
Pitch Dia.
8.3584
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35BTB70
Zoro #
G2448500
UPC #
697950060736
Country of Origin
United States

Dimensions

Pitch Dia.
8.3584
Length through Bore (In.)
1
Outside Dia. (In.)
8.575
Storage Length
8.575
Storage Width
8.575
Caliper Diameter
8.1584
Storage Height
1

Details

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
35
Type
Standard Roller Chain
Pitch
0.375
Weight
8.48
Number of Rows
2
Bushing Code
1610
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.