Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Double Tb, D40BTB23H

  • Mfr # D40BTB23H

  • Zoro # G3354752


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Weight
1.4
Length through Bore (In.)
1
Bore Type
Bushed
Pitch
0.5
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BTB23H
Zoro #
G3354752
UPC #
697950030968
Country of Origin
United States

Dimensions

Length through Bore (In.)
1
Pitch Dia.
3.672
Outside Dia. (In.)
3.938
Caliper Diameter
3.3514
Storage Height
1
Storage Width
3.938
Storage Length
3.938

Details

Weight
1.4
Bore Type
Bushed
Pitch
0.5
Number of Teeth
23
Material
Steel
Type
Standard Roller Chain
Chain Number
40
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
1610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.