Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Double Tb, D50ATB17H

  • Mfr # D50ATB17H

  • Zoro # G3374501


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
17
Material
Steel
Length through Bore (In.)
1.04
Pitch Dia.
3.4014
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50ATB17H
Zoro #
G3374501
UPC #
697950031446
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.04
Pitch Dia.
3.4014
Outside Dia. (In.)
3.718
Caliper Diameter
2.9869
Storage Width
3.718
Storage Height
1.04
Storage Length
3.718

Details

Number of Teeth
17
Material
Steel
Bore Type
Bushed
Pitch
0.625
Weight
1.03
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
1610
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.