Zoro Homepage

(1610) Spk Roller Double Tb, D50ATB19H

  • Mfr # D50ATB19H

  • Zoro # G3370706


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.12
Weight
1.62
Type
Standard Roller Chain
Bore Type
Bushed
Pitch
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50ATB19H
Zoro #
G3370706
UPC #
697950031460
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.12
Pitch Dia.
3.7972
Length through Bore (In.)
1.04
Storage Height
1.04
Storage Length
4.12
Caliper Diameter
3.3842
Storage Width
4.12

Details

Weight
1.62
Type
Standard Roller Chain
Bore Type
Bushed
Pitch
0.625
Material
Steel
Number of Teeth
19
Bushing Code
1610
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.