Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Tb, 40BTB60

  • Mfr # 40BTB60

  • Zoro # G3378966


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Weight
5.8
Pitch
0.5
Outside Dia. (In.)
9.841
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTB60
Zoro #
G3378966
UPC #
697950030821
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.841
Pitch Dia.
9.5537
Length through Bore (In.)
1
Storage Width
9.841
Caliper Diameter
9.2417
Storage Length
9.841
Storage Height
1

Details

Number of Teeth
60
Weight
5.8
Pitch
0.5
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Rows
1
Bushing Code
1610
Chain Number
40
Surface Treatment
Protective Coating

Description

The MARTIN SPROCKET & GEAR brand (1610) Spk Roller Tb, 40BTB60 is a standard roller chain made of steel with a protective coating. It has 60 teeth, a pitch of 0.5, an outside diameter of 9.841 inches, a pitch diameter of 9.5537 inches, a length through bore of 1 inch, a caliper diameter of 9.2417 inches, a storage width of 9.841 inches, a storage length of 9.841 inches, a storage height of 1 inch, a number of rows of 1, a chain number of 40, and a weight of 5.8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.