Zoro Homepage

(1610) Spk Roller Tb, 41BTB70

  • Mfr # 41BTB70

  • Zoro # G2465772


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
41
Pitch Dia.
11.1446
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BTB70
Zoro #
G2465772
UPC #
697950061009
Country of Origin
United States

Dimensions

Pitch Dia.
11.1446
Outside Dia. (In.)
11.433
Length through Bore (In.)
1
Caliper Diameter
10.8386
Storage Height
1
Storage Length
11.433
Storage Width
11.433

Details

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
41
Pitch
0.5
Type
Standard Roller Chain
Weight
6.37
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
1610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.