Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Tb Met, 06BTB95

  • Mfr # 06BTB95

  • Zoro # G2444608


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
11.0918567962973
Outside Dia.
5.3086
Outside Dia. (In.)
0.209
Pitch Dia. (In.)
11.3418567962973
Length through Bore (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06BTB95
Zoro #
G2444608
UPC #
697950408590
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.0918567962973
Outside Dia.
5.3086
Outside Dia. (In.)
0.209
Pitch Dia. (In.)
11.3418567962973
Length through Bore (In.)
1
Hub Dia. (In.)
3.219
Pitch Dia.
0.375
Tooth Thickness
5.3086
Storage Height
1
Storage Length
11.5606067962973
Storage Width
11.5606067962973
Caliper Diameter
281.693783095867
Length through Bore
25.4
Roller Width
5.72
Hub Dia.
81.7626
Chain Roller Dia.
6.35

Details

Bore Type
Bushed
Pitch
9.525
Number of Teeth
95
Sprocket Hub Type
TB
Material
Steel
Type
Metric Roller Chain
Weight
6.4
Number of Rows
1
Chain Number
06B-1
Min. Bore
12.7
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
1610
Hub Projection (In.)
20.0914
Max. Bore
38.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.