Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Tb Met, 08BTB45

  • Mfr # 08BTB45

  • Zoro # G2443698


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
6.83279351310184
Outside Dia.
7.2136
Type
Metric Roller Chain
Material
Steel
Pitch Dia. (In.)
7.16779351310184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BTB45
Zoro #
G2443698
UPC #
697950409030
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
6.83279351310184
Outside Dia.
7.2136
Pitch Dia. (In.)
7.16779351310184
Pitch Dia.
0.5
Length through Bore (In.)
1
Hub Dia. (In.)
2.949
Outside Dia. (In.)
0.284
Storage Width
7.45779351310184
Roller Width
7.75
Storage Height
1
Hub Dia.
74.9046
Storage Length
7.45779351310184
Caliper Diameter
173.442048008808
Tooth Thickness
7.2136
Chain Roller Dia.
8.509
Length through Bore
25.4

Details

Type
Metric Roller Chain
Material
Steel
Number of Teeth
45
Pitch
12.7
Bore Type
Bushed
Sprocket Hub Type
TB
Weight
3.2
Max. Bore
38.1
Min. Bore
12.7
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Hub Projection (In.)
18.2626
Bushing Code
1610
Chain Number
08B-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.