Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Tb Met, 08BTB48

  • Mfr # 08BTB48

  • Zoro # G2442943


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Dia. - Sprockets
7.30989414933926
Number of Teeth
48
Outside Dia.
7.2136
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BTB48
Zoro #
G2442943
UPC #
697950409047
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
7.30989414933926
Outside Dia.
7.2136
Pitch Dia.
0.5
Hub Dia.
74.9046
Length through Bore
25.4
Length through Bore (In.)
1
Outside Dia. (In.)
0.284
Pitch Dia. (In.)
7.64489414933926
Hub Dia. (In.)
2.949
Storage Height
1
Tooth Thickness
7.2136
Chain Roller Dia.
8.509
Storage Length
7.93489414933926
Caliper Diameter
185.671311393217
Roller Width
7.75
Storage Width
7.93489414933926

Details

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
08B-1
Hub Projection (In.)
18.2626
Max. Bore
38.1
Pitch
12.7
Type
Metric Roller Chain
Sprocket Hub Type
TB
Weight
3.6
Hardened Teeth
No
Min. Bore
12.7
Surface Treatment
Protective Coating
Bushing Code
1610
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.