Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1610) Spk Roller Tb Met, 08BTB57

  • Mfr # 08BTB57

  • Zoro # G2447432


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
57
Bore Dia. - Sprockets
8.74142635623619
Bore Type
Bushed
Outside Dia.
7.2136
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08BTB57
Zoro #
G2447432
UPC #
697950409061
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
8.74142635623619
Outside Dia.
7.2136
Pitch Dia.
0.5
Hub Dia.
74.9046
Length through Bore
25.4
Hub Dia. (In.)
2.949
Outside Dia. (In.)
0.284
Pitch Dia. (In.)
9.07642635623619
Length through Bore (In.)
1
Storage Height
1
Roller Width
7.75
Tooth Thickness
7.2136
Storage Width
9.36642635623619
Storage Length
9.36642635623619
Chain Roller Dia.
8.509
Caliper Diameter
221.944694563119

Details

Material
Steel
Number of Teeth
57
Bore Type
Bushed
Chain Number
08B-1
Hub Projection (In.)
18.2626
Max. Bore
38.1
Pitch
12.7
Type
Metric Roller Chain
Sprocket Hub Type
TB
Weight
5.2
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
12.7
Bushing Code
1610

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.