Zoro Homepage

(1615) Spk Roller Double Tb, D60BTB17H

  • Mfr # D60BTB17H

  • Zoro # G3315202


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
17
Pitch Dia.
4.0816
Weight
2.869
Material
Steel
Pitch
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60BTB17H
Zoro #
G3315202
UPC #
697950031958
Country of Origin
United States

Dimensions

Pitch Dia.
4.0816
Length through Bore (In.)
1.5
Outside Dia. (In.)
4.462
Storage Width
4.462
Caliper Diameter
3.5952
Storage Length
4.462
Storage Height
1.5

Details

Number of Teeth
17
Weight
2.869
Material
Steel
Pitch
0.75
Type
Standard Roller Chain
Bore Type
Bushed
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
1615
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.