Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Double Tb, D80ATB13H

  • Mfr # D80ATB13H

  • Zoro # G2470681


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
80
Pitch Dia.
4.1786
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80ATB13H
Zoro #
G2470681
UPC #
697950032399
Country of Origin
United States

Dimensions

Pitch Dia.
4.1786
Length through Bore (In.)
1.704
Outside Dia. (In.)
4.657
Storage Width
4.657
Storage Length
4.657
Storage Height
1.704
Caliper Diameter
3.5231

Details

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Pitch
1
Weight
3.31
Surface Treatment
Protective Coating
Bushing Code
1615
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.