Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Ds Tb, DS40ATB21H

  • Mfr # DS40ATB21H

  • Zoro # G3370198


product price: $196.15
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.40625
Sprocket Hub Type
ATB
Bore Type
Bushed
Length through Bore (In.)
1.40625
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS40ATB21H
Zoro #
G3370198
UPC #
697950029559
Country of Origin
United States

Dimensions

Outside Dia.
1.40625
Length through Bore (In.)
1.40625
Pitch Dia.
3.3548
Outside Dia. (In.)
3.617
Hub Dia. (In.)
2.7813
Storage Width
4
Chain Roller Dia.
0.312
Tooth Thickness
0.284
Storage Length
4
Storage Height
1.5
Caliper Diameter
3.0334
Roller Width
0.3125

Details

Sprocket Hub Type
ATB
Bore Type
Bushed
Type
Standard Roller Chain
Pitch
0.5
Weight
1.3
Number of Teeth
21
Material
Steel
Number of Rows
2
Hardened Teeth
Yes
Bushing Code
1615
Chain Number
40
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.