Zoro Homepage

(1615) Spk Roller Ds Tb, DS40ATB24H

  • Mfr # DS40ATB24H

  • Zoro # G3362531


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.40625
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
4.098
Pitch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS40ATB24H
Zoro #
G3362531
UPC #
697950029610
Country of Origin
United States

Dimensions

Outside Dia.
1.40625
Outside Dia. (In.)
4.098
Length through Bore (In.)
1.40625
Hub Dia. (In.)
3.2656
Pitch Dia.
3.8306
Roller Width
0.3125
Chain Roller Dia.
0.312
Storage Width
4.1875
Tooth Thickness
0.284
Storage Length
4.1875
Storage Height
1.4375
Caliper Diameter
3.5186

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.