Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Ds Tb, DS50ATB17H

  • Mfr # DS50ATB17H

  • Zoro # G3322169


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.953125
Pitch
0.625
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50ATB17H
Zoro #
G3322169
UPC #
697950029658
Country of Origin
United States

Dimensions

Outside Dia.
1.953125
Pitch Dia.
3.4014
Hub Dia. (In.)
2.6875
Outside Dia. (In.)
3.718
Length through Bore (In.)
1.656
Caliper Diameter
2.9869
Tooth Thickness
0.343
Storage Height
1.8125
Chain Roller Dia.
0.4
Storage Width
3.9375
Roller Width
0.375
Storage Length
3.9375

Details

Pitch
0.625
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Sprocket Hub Type
ATB
Weight
1.5
Number of Teeth
17
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
1615
Double Single Center Line To Center Line
1.3125
Number of Rows
2
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.