Zoro Homepage

(1615) Spk Roller Ds Tb, DS50ATB18H

  • Mfr # DS50ATB18H

  • Zoro # G3324777


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.953125
Type
Standard Roller Chain
Pitch
0.625
Sprocket Hub Type
ATB
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50ATB18H
Zoro #
G3324777
UPC #
697950029672
Country of Origin
United States

Dimensions

Outside Dia.
1.953125
Outside Dia. (In.)
3.92
Pitch Dia.
3.5992
Hub Dia. (In.)
2.8906
Length through Bore (In.)
1.656
Tooth Thickness
0.343
Caliper Diameter
3.1992
Storage Width
4.0625
Chain Roller Dia.
0.4
Roller Width
0.375
Storage Length
4.0625
Storage Height
1.6875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.