Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Ds Tb, DS50ATB19H

  • Mfr # DS50ATB19H

  • Zoro # G2446671


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.953125
Outside Dia. (In.)
4.12
Type
Standard Roller Chain
Bore Type
Bushed
Pitch Dia.
3.7972
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50ATB19H
Zoro #
G2446671
UPC #
697950029696
Country of Origin
United States

Dimensions

Outside Dia.
1.953125
Outside Dia. (In.)
4.12
Pitch Dia.
3.7972
Length through Bore (In.)
1.656
Hub Dia. (In.)
3.0781
Tooth Thickness
0.343
Caliper Diameter
3.3842
Storage Width
4.1875
Roller Width
0.375
Storage Height
1.6875
Storage Length
4.1875
Chain Roller Dia.
0.4

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
19
Pitch
0.625
Material
Steel
Sprocket Hub Type
ATB
Weight
2.35
Number of Rows
2
Hardened Teeth
Yes
Double Single Center Line To Center Line
1.3125
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
1615

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.