Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Ds Tb, DS50ATB20H

  • Mfr # DS50ATB20H

  • Zoro # G2443810


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.65625
Material
Steel
Type
Standard Roller Chain
Number of Teeth
20
Sprocket Hub Type
ATB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50ATB20H
Zoro #
G2443810
UPC #
697950329147
Country of Origin
United States

Dimensions

Outside Dia.
1.65625
Outside Dia. (In.)
4.321
Pitch Dia.
3.9953
Hub Dia. (In.)
3.284
Length through Bore (In.)
1.65625
Storage Length
4.321
Storage Height
1.65625
Roller Width
0.375
Chain Roller Dia.
0.4
Tooth Thickness
0.343
Caliper Diameter
3.5953
Storage Width
4.321

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
20
Sprocket Hub Type
ATB
Pitch
0.625
Bore Type
Bushed
Weight
2.86
Bushing Code
1615
Hardened Teeth
Yes
Double Single Center Line To Center Line
1.3125
Surface Treatment
Protective Coating
Chain Number
50
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.