Zoro Homepage

(1615) Spk Roller Ds Tb, DS60ATB16H

  • Mfr # DS60ATB16H

  • Zoro # G3312536


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Bushed
Outside Dia.
1.9375
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60ATB16H
Zoro #
G3312536
UPC #
697950329154
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Pitch Dia.
3.8444
Outside Dia. (In.)
4.221
Hub Dia. (In.)
2.9844
Length through Bore (In.)
1.9375
Storage Width
4.5625
Storage Height
1.9375
Caliper Diameter
3.3754
Chain Roller Dia.
0.469
Storage Length
4.5625
Tooth Thickness
0.459
Roller Width
0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.