Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Ds Tb, DS60ATB17H

  • Mfr # DS60ATB17H

  • Zoro # G3302009


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Pitch Dia.
4.0816
Number of Teeth
17
Type
Standard Roller Chain
Length through Bore (In.)
1.9375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60ATB17H
Zoro #
G3302009
UPC #
697950029856
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Pitch Dia.
4.0816
Length through Bore (In.)
1.9375
Outside Dia. (In.)
4.462
Hub Dia. (In.)
3.25
Storage Width
4.625
Roller Width
0.5
Caliper Diameter
3.5952
Storage Height
2.125
Storage Length
4.625
Tooth Thickness
0.459
Chain Roller Dia.
0.469

Details

Number of Teeth
17
Type
Standard Roller Chain
Pitch
0.75
Sprocket Hub Type
ATB
Bore Type
Bushed
Material
Steel
Weight
3.6
Double Single Center Line To Center Line
1.484375
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
60
Bushing Code
1615

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.