Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615) Spk Roller Tb, 100BTB11

  • Mfr # 100BTB11

  • Zoro # G2470900


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Bushed
Chain Number
100
Pitch Dia.
4.4368
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB11
Zoro #
G2470900
UPC #
697950032580
Country of Origin
United States

Dimensions

Pitch Dia.
4.4368
Length through Bore (In.)
1.5
Outside Dia. (In.)
5.007
Storage Length
5.125
Storage Height
1.5
Storage Width
5.125
Caliper Diameter
3.6416

Details

Material
Steel
Number of Teeth
11
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Pitch
1.25
Weight
2.8
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
1615

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.