Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(1615)Spk Roller Double Tb Met, D12BTB15

  • Mfr # D12BTB15

  • Zoro # G3303689


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
3.1323007585581
Outside Dia.
30.3276
Bore Type
Bushed
Type
Metric Roller Chain
Pitch
19.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12BTB15
Zoro #
G3303689
UPC #
697950410449
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
3.1323007585581
Outside Dia.
30.3276
Pitch Dia. (In.)
3.6073007585581
Length through Bore (In.)
1.5
Pitch Dia.
0.75
Outside Dia. (In.)
1.194
Hub Dia. (In.)
2.781
Storage Height
1.5
Tooth Thickness
10.8712
Length through Bore
38.1
Hub Dia.
70.6374
Chain Roller Dia.
12.065
Storage Length
4.06253958756461
Roller Width
11.68
Caliper Diameter
79.0585055241411
Storage Width
4.06253958756461

Details

Bore Type
Bushed
Type
Metric Roller Chain
Pitch
19.05
Weight
1.819
Material
Steel
Number of Teeth
15
Sprocket Hub Type
TB
Min. Bore
12.7
Bushing Code
1615
Hub Projection (In.)
7.9756
Surface Treatment
Protective Coating
Max. Bore
38.1
Number of Rows
2
Hardened Teeth
No
Chain Number
12B-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.