Zoro Homepage
This item is Discontinued.
Martin 2 in. Adjustable Face Spanner 482

2 in. Adjustable Face Spanner (Discontinued)

  • Mfr # 482
  • Zoro # G902652731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482
Zoro #
G902652731
UPC #
697950000000
Country of Origin
United States

Dimensions

Storage Length
7-1/2 in
Storage Height
1.63 in
Storage Width
2.31 in

Details

Item
Spanner
Finish
Industrial Black
Wrench Material
Steel
Capacity
2 in
SAE or Metric
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.