Zoro Homepage

(2012) Spk Roller Double Tb, D40BTB25H

  • Mfr # D40BTB25H

  • Zoro # G3340807


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
40
Pitch Dia.
3.9894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BTB25H
Zoro #
G3340807
UPC #
697950030975
Country of Origin
United States

Dimensions

Pitch Dia.
3.9894
Length through Bore (In.)
1.25
Outside Dia. (In.)
4.258
Storage Length
4.258
Caliper Diameter
3.6695
Storage Height
1.25
Storage Width
4.258

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Pitch
0.5
Weight
1.63
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.